Motion
00407 FLOOR SURFACING DISCS 7"X.3125" 150 GRIT

3M
00407 FLOOR SURFACING DISCS 7"X.3125" 150 GRIT

Retail Fixtures & Displays - Resinite™ Abrasive Material, 7 in Overall Diameter
Mi Item #03170781
MFR #00407 FLOOR SURFACING DISCS 7"X.3125" 150 GRIT
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00407 FLOOR SURFACING DISCS 7"X.3125" 150 GRIT

Retail Fixtures & Displays - Resinite™ Abrasive Material, 7 in Overall Diameter
Mi Item #03170781
MFR #00407 FLOOR SURFACING DISCS 7"X.3125" 150 GRIT

Mfr description
00407 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Center Hole Diameter
    0.3125 in
  • Overall Diameter
    7 in
  • Weight
    0.031 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    98070114248
  • Manufacturer Upc Number
    00051115004070
  • UPC_NO
    00051115004070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)