Motion
00430 FLOOR SURFACING DISCS 6.875"X.875" 60 GRIT

3M
00430 FLOOR SURFACING DISCS 6.875"X.875" 60 GRIT

Floor Pad - Resinite™ Abrasive Material, 6-7/8 in Overall Diameter
MI ITEM #03170785
MFR #00430 FLOOR SURFACING DISCS 6.875"X.875" 60 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00430 FLOOR SURFACING DISCS 6.875"X.875" 60 GRIT

Floor Pad - Resinite™ Abrasive Material, 6-7/8 in Overall Diameter
MI ITEM #03170785
MFR #00430 FLOOR SURFACING DISCS 6.875"X.875" 60 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00430 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    6-7/8 in
  • Center Hole Diameter
    0.875 in
  • Manufacturer Stock Number
    98070114610
  • Manufacturer Upc Number
    00051115004308
  • UPC_NO
    00051115004308
  • Weight
    0.055 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text