1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
00438 FLOOR SURFACING DISCS 20 GRIT 16"X2"
Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #
03170787
MFR #
00438 FLOOR SURFACING DISCS 20 GRIT 16"X2"
Price
$17.42
/each
Qty
Add to Cart
Previous Page
Home
3M 00438 FLOOR SURFACING DISCS 20 GRIT 16"X2"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
00438 FLOOR SURFACING DISCS 20 GRIT 16"X2"
Retail Fixtures & Displays - Resinite™ Abrasive Material, 16 in Overall Diameter
MI ITEM #
03170787
MFR #
00438 FLOOR SURFACING DISCS 20 GRIT 16"X2"
Mfr description
00438 FLOOR SURFACING DISCS
For industrial/occupational use only. Not for consumer sale or use.
NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.42
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
2 in
Overall Diameter
16 in
Weight
0.364 lb
Details
Abrasive Material
Resinite™
Abrasive Type
Coated
Manufacturer Stock Number
70070962223
Manufacturer Upc Number
00051115004384
UPC_NO
00051115004384
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items