Motion
00520 441D FLOOR SURFACING CLOTH BELTS P80X 7-7/8"X29-1/2"

3M
00520 441D FLOOR SURFACING CLOTH BELTS P80X 7-7/8"X29-1/2"

3M™ 441D Floor Surfacing Cloth Belts, 00520, P80X, 7-7/8 in x 29-1/2 in
MI ITEM #03170792
MFR #00520 441D FLOOR SURFACING CLOTH BELTS P80X 7-7/8"X29-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00520 441D FLOOR SURFACING CLOTH BELTS P80X 7-7/8"X29-1/2"

3M™ 441D Floor Surfacing Cloth Belts, 00520, P80X, 7-7/8 in x 29-1/2 in
MI ITEM #03170792
MFR #00520 441D FLOOR SURFACING CLOTH BELTS P80X 7-7/8"X29-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00520 441D FLOOR SURFACING CLOTH BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    29-1/2 in
  • Belt Width
    7-7/8 in
  • Backing Material
    Cloth
  • Grade
    Medium
  • Manufacturer Stock Number
    70005150860
  • Manufacturer Upc Number
    00051115005206
  • UPC_NO
    00051115005206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text