Specifications
Dimensions
- Belt Length29-1/2 in
- Belt Width7-7/8 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeCoated
- ApplicationSurface Conditioning
- Backing MaterialCloth
- GradeMedium
- Manufacturer Stock Number70005150845
- Manufacturer Upc Number00051115005213
- UPC_NO00051115005213
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)