Motion
00607

3M
00607

Coated Surface Conditioning Belt - 24 Grit, Silicon Carbide Material, Cloth Backing Material, 29-1/2 in Belt Length, 7-7/8 in Belt Width
MI ITEM #03170800
MFR #00607
Price$27.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00607

Coated Surface Conditioning Belt - 24 Grit, Silicon Carbide Material, Cloth Backing Material, 29-1/2 in Belt Length, 7-7/8 in Belt Width
MI ITEM #03170800
MFR #00607

Mfr description
00607 440D FLOOR SURFACING CLOTH BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.17/each

Specifications

Dimensions

  • Belt Length
    29-1/2 in
  • Belt Width
    7-7/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Surface Conditioning
  • Backing Material
    Cloth
  • Grade
    Extra Coarse
  • Grit FEPA
    P24
  • Grit Number
    24
  • Manufacturer Stock Number
    70005150787
  • Manufacturer Upc Number
    00051115006074
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115006074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)