Motion
7100063813 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O MEDIUM, 3

3M
7100063813 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O MEDIUM, 3

Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Medium, 3 in x 12 in
Mi Item #03170810
MFR #7100063813 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O MEDIUM, 3
Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100063813 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O MEDIUM, 3

Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Medium, 3 in x 12 in
Mi Item #03170810
MFR #7100063813 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O MEDIUM, 3

Mfr description
7100063813 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.60/each

Specifications

Dimensions

  • Overall Diameter
    19 in

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    98070120526
  • Manufacturer Upc Number
    00638060717653
  • UPC_NO
    00638060717653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)