Motion
02617 FLOOR SURFACING DISCS 7"X.875" 300 CS 150 GRIT

3M
02617 FLOOR SURFACING DISCS 7"X.875" 300 CS 150 GRIT

Retail Fixtures & Displays - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170811
MFR #02617 FLOOR SURFACING DISCS 7"X.875" 300 CS 150 GRIT
List Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02617 FLOOR SURFACING DISCS 7"X.875" 300 CS 150 GRIT

Retail Fixtures & Displays - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170811
MFR #02617 FLOOR SURFACING DISCS 7"X.875" 300 CS 150 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.62/each for your price

Overview

Mfr description
02617 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    7 in
  • Center Hole Diameter
    0.875 in
  • Manufacturer Stock Number
    98070123884
  • Manufacturer Upc Number
    00051115026171
  • UPC_NO
    00051115026171
  • Weight
    0.036 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought