Motion
03647

3M
03647

Scotch-Brite® Clean N Strip™ Disc Backing Pad - 7 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Non-Woven Abrasive Material
Mi Item #03170817
MFR #03647
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03647

Scotch-Brite® Clean N Strip™ Disc Backing Pad - 7 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Non-Woven Abrasive Material
Mi Item #03170817
MFR #03647

Mfr description
03647 SCOTCH-BRITE EDGER DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    7 in
  • Pad Diameter
    7 in

Details

  • Abrasive Material
    Non-Woven
  • Application
    Sanding, Surface Preparation
  • Manufacturer Stock Number
    98070130095
  • Manufacturer Upc Number
    00051115036477
  • Material Application
    Paint, wood and metal
  • UPC_NO
    00051115036477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)