Motion
03648

3M
03648

Sanding Disc - 7 in Disc Diameter, Non-Woven Abrasive Material, White Color
Mi Item #03170818
MFR #03648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03648

Sanding Disc - 7 in Disc Diameter, Non-Woven Abrasive Material, White Color
Mi Item #03170818
MFR #03648

Mfr description
03648 SCOTCH-BRITE EDGER DISC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Thickness
    0.3125 in, 7.93 mm

Details

  • Abrasive Material
    Non-Woven
  • Application
    Metal, Paint, Sanding, Wood
  • Color
    White
  • Manufacturer Stock Number
    7010401377
  • Manufacturer Upc Number
    00051115036484
  • Material Application
    Paint, wood and metal
  • UPC_NO
    00051115036484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)