Motion
04090 FLOOR SURFACING DISCS 7"X.875" 120 GRIT

3M
04090 FLOOR SURFACING DISCS 7"X.875" 120 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170824
MFR #04090 FLOOR SURFACING DISCS 7"X.875" 120 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04090 FLOOR SURFACING DISCS 7"X.875" 120 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170824
MFR #04090 FLOOR SURFACING DISCS 7"X.875" 120 GRIT

Mfr description
04090 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    0.875 in
  • Overall Diameter
    7 in
  • Weight
    0.033 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    98070133826
  • Manufacturer Upc Number
    00051115040900
  • UPC_NO
    00051115040900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)