Motion
04145 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"50Y GRIT

3M
04145 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"50Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 04145, 7.875 in x 29.5 in 50Y Grit
MI ITEM #03170827
MFR #04145 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"50Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04145 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"50Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 04145, 7.875 in x 29.5 in 50Y Grit
MI ITEM #03170827
MFR #04145 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"50Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04145 REGALITE RESIN BOND CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    7-7/8 in
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Manufacturer Stock Number
    7010298014
  • Manufacturer Upc Number
    00051115041457
  • UPC_NO
    00051115041457

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought