Motion
04147 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"80Y GRIT

3M
04147 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"80Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 04147, 7.875 in x 29.5 in 80Y Grit
MI ITEM #03170829
MFR #04147 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"80Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04147 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"80Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 04147, 7.875 in x 29.5 in 80Y Grit
MI ITEM #03170829
MFR #04147 REGALITE RESIN BOND CLOTH BELT 7.875"X29.5"80Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04147 REGALITE RESIN BOND CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    7-7/8 in
  • Backing Material
    Cloth
  • Grade
    Medium
  • Manufacturer Stock Number
    7010353431
  • Manufacturer Upc Number
    00051115041471
  • UPC_NO
    00051115041471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought