Motion
04175 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 100Y GRIT

3M
04175 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 100Y GRIT

3M™ Regalite™ Resin Bond Cloth Roll 04175, 3M761D, 12 in x 25 yd, 100Y grit
MI ITEM #03170832
MFR #04175 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 100Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04175 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 100Y GRIT

3M™ Regalite™ Resin Bond Cloth Roll 04175, 3M761D, 12 in x 25 yd, 100Y grit
MI ITEM #03170832
MFR #04175 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 100Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04175 REGALITE RESIN BOND CLOTH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Grit Number
    100
  • Roll Length
    25 yd
  • Overall Length
    25 yd
  • Overall Width
    12 in
  • Roll Width
    12 in
  • Grade
    Medium
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Manufacturer Stock Number
    98070136993
  • Manufacturer Upc Number
    00051115041754
  • UPC_NO
    00051115041754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text