Motion
04177 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 60Y GRIT

3M
04177 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 60Y GRIT

3M™ Regalite™ Floor Surfacing Rolls RC12X25-60, 12 in x 25 yd 3M761D Cloth Grade 60Y
MI ITEM #03170833
MFR #04177 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 60Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04177 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 60Y GRIT

3M™ Regalite™ Floor Surfacing Rolls RC12X25-60, 12 in x 25 yd 3M761D Cloth Grade 60Y
MI ITEM #03170833
MFR #04177 REGALITE RESIN BOND CLOTH ROLL 3M761D 12"X25YD 60Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04177 REGALITE RESIN BOND CLOTH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Roll Length
    25 yd
  • Roll Width
    12 in
  • Grade
    Medium
  • Manufacturer Stock Number
    98070137017
  • Manufacturer Upc Number
    00051115041778
  • UPC_NO
    00051115041778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text