Motion
02532 FLOOR SURFACING SHEETS EC12X18-36 12"X18" EASY CHANGE 36 GRIT

3M
02532 FLOOR SURFACING SHEETS EC12X18-36 12"X18" EASY CHANGE 36 GRIT

3M™ Floor Surfacing Sheets EC12x18-36, 12 in x 18 in , Easy Change, 36 grit
MI ITEM #03170837
MFR #02532 FLOOR SURFACING SHEETS EC12X18-36 12"X18" EASY CHANGE 36 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02532 FLOOR SURFACING SHEETS EC12X18-36 12"X18" EASY CHANGE 36 GRIT

3M™ Floor Surfacing Sheets EC12x18-36, 12 in x 18 in , Easy Change, 36 grit
MI ITEM #03170837
MFR #02532 FLOOR SURFACING SHEETS EC12X18-36 12"X18" EASY CHANGE 36 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02532 FLOOR SURFACING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can be cut to sizes needed.
  • Also known as paper rolls or Resinite™ Rolls
  • Sharp synthetic mineral coating
  • Tough, paper backing.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Sheet Length
    18 in
  • Sheet Width
    12 in
  • Backing Material
    Paper
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    70071502820
  • Manufacturer Upc Number
    00051111025321
  • UPC_NO
    00051111025321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought