Motion
02530 FLOOR SURFACING SHEETS EC12X18-100 12"X18" EASY CHANGE 100 GRIT

3M
02530 FLOOR SURFACING SHEETS EC12X18-100 12"X18" EASY CHANGE 100 GRIT

3M™ Floor Surfacing Sheets EC12x18-100, 12 in x 18 in, Easy Change, 100 grit
MI ITEM #03170840
MFR #02530 FLOOR SURFACING SHEETS EC12X18-100 12"X18" EASY CHANGE 100 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02530 FLOOR SURFACING SHEETS EC12X18-100 12"X18" EASY CHANGE 100 GRIT

3M™ Floor Surfacing Sheets EC12x18-100, 12 in x 18 in, Easy Change, 100 grit
MI ITEM #03170840
MFR #02530 FLOOR SURFACING SHEETS EC12X18-100 12"X18" EASY CHANGE 100 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02530 FLOOR SURFACING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Grit Number
    100
  • Sheet Length
    18 in
  • Sheet Width
    12 in
  • Backing Material
    Paper
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    7010384973
  • Manufacturer Upc Number
    00051111025307
  • UPC_NO
    00051111025307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text