1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
04853 VETRAP BANDAGING TAPE BULK PACK 1404 BLUE
3M™ Vetrap™ Bandaging Tape 1404B, 2 in x 5 yd (50 mm x 4,5 m)
MI ITEM #
03170842
MFR #
04853 VETRAP BANDAGING TAPE BULK PACK 1404 BLUE
Price
$6.50
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Bandages
3M 04853 VETRAP BANDAGING TAPE BULK PACK 1404 BLUE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
04853 VETRAP BANDAGING TAPE BULK PACK 1404 BLUE
3M™ Vetrap™ Bandaging Tape 1404B, 2 in x 5 yd (50 mm x 4,5 m)
MI ITEM #
03170842
MFR #
04853 VETRAP BANDAGING TAPE BULK PACK 1404 BLUE
Mfr description
04853 VETRAP BANDAGING TAPE BULK PACK
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.50
/each
Add to Cart
Specifications
Dimensions
Length
5 ft
Width
2 in
Details
Adhesiveness
Adhesive
Body Part Application
Any Body Part
Color
Blue
Manufacturer Upc Number
00051115048531
Material
Natural Rubber
Package Quantity
18
UPC_NO
00051115048531
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items