Motion
04855 VETRAP BANDAGING TAPE PACK 1404 HOT PINK

3M
04855 VETRAP BANDAGING TAPE PACK 1404 HOT PINK

3M™ Vetrap™ Bandaging Tape Bulk Pack, 1404HP Bulk Hot Pink
Mi Item #03170844
MFR #04855 VETRAP BANDAGING TAPE PACK 1404 HOT PINK
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04855 VETRAP BANDAGING TAPE PACK 1404 HOT PINK

3M™ Vetrap™ Bandaging Tape Bulk Pack, 1404HP Bulk Hot Pink
Mi Item #03170844
MFR #04855 VETRAP BANDAGING TAPE PACK 1404 HOT PINK

Mfr description
04855 VETRAP BANDAGING TAPE PACK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Length
    5 ft
  • Width
    2 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Color
    Pink
  • Manufacturer Upc Number
    00051115048555
  • Material
    Natural Rubber
  • Package Quantity
    18
  • UPC_NO
    00051115048555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)