Motion
04859 VETRAP BANDAGING TAPE 1404 WHITE

3M
04859 VETRAP BANDAGING TAPE 1404 WHITE

Vetrap™ Bandaging Tape 1404W, 2 in x 5 yd (50 mm x 4,5 m)
MI ITEM #03170846
MFR #04859 VETRAP BANDAGING TAPE 1404 WHITE
List Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04859 VETRAP BANDAGING TAPE 1404 WHITE

Vetrap™ Bandaging Tape 1404W, 2 in x 5 yd (50 mm x 4,5 m)
MI ITEM #03170846
MFR #04859 VETRAP BANDAGING TAPE 1404 WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.50/each for your price

Overview

Mfr description
04859 VETRAP BANDAGING TAPE 1404
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Body Part Application
    Any Body Part
  • Length
    5 ft
  • Material
    Natural Rubber
  • Adhesiveness
    Adhesive
  • Package Quantity
    18
  • Color
    White
  • Width
    2 in
  • Manufacturer Upc Number
    00051115048593
  • UPC_NO
    00051115048593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text