Motion
06875 FLOOR SURFACING ROLLS 8"X25YD 20 GRIT

3M
06875 FLOOR SURFACING ROLLS 8"X25YD 20 GRIT

3M™ Floor Surfacing Rolls 06875, 8 in x 25 yd, 20 grit
MI ITEM #03170853
MFR #06875 FLOOR SURFACING ROLLS 8"X25YD 20 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06875 FLOOR SURFACING ROLLS 8"X25YD 20 GRIT

3M™ Floor Surfacing Rolls 06875, 8 in x 25 yd, 20 grit
MI ITEM #03170853
MFR #06875 FLOOR SURFACING ROLLS 8"X25YD 20 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06875 FLOOR SURFACING ROLLS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Roll Length
    25 yd
  • Overall Length
    25 yd
  • Overall Width
    8 in
  • Roll Width
    8 in
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    98070140615
  • Manufacturer Upc Number
    00051115068751
  • UPC_NO
    00051115068751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text