Motion
06876

3M
06876

Retail Fixture & Display - 8 in Wide , 25 yd Long
MI ITEM #03170854
MFR #06876
Price$358.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06876

Retail Fixture & Display - 8 in Wide , 25 yd Long
MI ITEM #03170854
MFR #06876

Mfr description
06876 FLOOR SURFACING ROLLS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.70/each

Specifications

Dimensions

  • Overall Length
    25 yd
  • Overall Width
    8 in
  • Roll Length
    25 yd
  • Roll Width
    8 in

Details

  • Backing Material
    Polypropylenfilm
  • Color
    Blue
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    98070140623
  • Manufacturer Upc Number
    00051115068768
  • UPC_NO
    00051115068768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)