Motion
06945 441D FLOOR SURFACING CLOTH BELTS P40 X 7-7/8"X19"

3M
06945 441D FLOOR SURFACING CLOTH BELTS P40 X 7-7/8"X19"

3M™ 441D Floor Surfacing Cloth Belts, 06945, P40 X, 7-7/8 in x 19 in
MI ITEM #03170861
MFR #06945 441D FLOOR SURFACING CLOTH BELTS P40 X 7-7/8"X19"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06945 441D FLOOR SURFACING CLOTH BELTS P40 X 7-7/8"X19"

3M™ 441D Floor Surfacing Cloth Belts, 06945, P40 X, 7-7/8 in x 19 in
MI ITEM #03170861
MFR #06945 441D FLOOR SURFACING CLOTH BELTS P40 X 7-7/8"X19"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06945 441D FLOOR SURFACING CLOTH BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    19 in
  • Belt Width
    7-7/8 in
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Manufacturer Stock Number
    70005150811
  • Manufacturer Upc Number
    00051115069451
  • UPC_NO
    00051115069451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought