Motion
06946 FLOOR SURFACING CLOTH BELTS P60 GRIT 7-7/8"X19"

3M
06946 FLOOR SURFACING CLOTH BELTS P60 GRIT 7-7/8"X19"

3M™ 441D Floor Surfacing Cloth Belts, 06946, P60 X, 7-7/8 in x 19 in
Mi Item #03170862
MFR #06946 FLOOR SURFACING CLOTH BELTS P60 GRIT 7-7/8"X19"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06946 FLOOR SURFACING CLOTH BELTS P60 GRIT 7-7/8"X19"

3M™ 441D Floor Surfacing Cloth Belts, 06946, P60 X, 7-7/8 in x 19 in
Mi Item #03170862
MFR #06946 FLOOR SURFACING CLOTH BELTS P60 GRIT 7-7/8"X19"

Mfr description
06946 FLOOR SURFACING CLOTH BELTS P60
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    19 in
  • Belt Width
    7-7/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Surface Conditioning
  • Backing Material
    Cloth
  • Grade
    Medium
  • Manufacturer Stock Number
    70005150878
  • Manufacturer Upc Number
    00051115069468
  • UPC_NO
    00051115069468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)