Motion
06959 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 20 GRIT

3M
06959 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 20 GRIT

Floor Pad - Resinite™ Abrasive Material, 5 in Overall Diameter
MI ITEM #03170866
MFR #06959 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 20 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06959 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 20 GRIT

Floor Pad - Resinite™ Abrasive Material, 5 in Overall Diameter
MI ITEM #03170866
MFR #06959 FLOOR SURFACING DISCS 5"X.25" 6 SLOTS .5"LENGTH 20 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06959 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    5 in
  • Center Hole Diameter
    1/4 in
  • Manufacturer Stock Number
    98070142124
  • Manufacturer Upc Number
    00051115069598
  • UPC_NO
    00051115069598
  • Weight
    0.042 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought