Specifications
Dimensions
- Weight0.065 lb
Details
- Manufacturer Upc Number50051131279341
- Product TypesReplacement Lens
- UPC_NO50051131279341
Overview
Mfr description
7100222787 3M GOGGLE GEAR, 500-SERIES,
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Scotchgard™ Protector Anti-fog coated replacement lens available for 3M™ GoggleGear™ 500 Series Goggles
- 3M™ Scotchgard™ Anti-Fog Coating provides fog and abrasion resistance.
- Resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
- The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
- 3M™ Scotchgard™Anti-Fog Coated Eyewear meets the requirements of ANSI Z87.1-2015 and CSA Z94.3
- *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.