Motion
07056 DRYWALL SANDING SPONGE CP-042NA 4.875"X2.875"X1"

3M
07056 DRYWALL SANDING SPONGE CP-042NA 4.875"X2.875"X1"

3M™ Drywall Sanding Sponge CP-042, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Fine, 1/pk, 24 ea/cs
MI ITEM #03170877
MFR #07056 DRYWALL SANDING SPONGE CP-042NA 4.875"X2.875"X1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07056 DRYWALL SANDING SPONGE CP-042NA 4.875"X2.875"X1"

3M™ Drywall Sanding Sponge CP-042, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Fine, 1/pk, 24 ea/cs
MI ITEM #03170877
MFR #07056 DRYWALL SANDING SPONGE CP-042NA 4.875"X2.875"X1"

Mfr description
07056 DRYWALL SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single Angle sponge allows detail sanding
  • Includes 1 sponge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.84 in
  • Overall Thickness
    1 in
  • Overall Width
    2.87 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Black
  • Abrasive Type
    Coated
  • Grade
    Fine
  • Manufacturer Stock Number
    98070146166
  • Manufacturer Upc Number
    00051115070563
  • UPC_NO
    00051115070563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)