Motion
07067 LARGE AREA SANDING SPONGE DSFMF 4.875"X2.875"X1"

3M
07067 LARGE AREA SANDING SPONGE DSFMF 4.875"X2.875"X1"

3M™ General Purpose Sanding Sponge DSFM-F-ESF-10, 2 7/8 in x 4 7/8 in x 1 in, Dual Grit, Fine/Medium, 1/pk, 10 pks/cs
MI ITEM #03170879
MFR #07067 LARGE AREA SANDING SPONGE DSFMF 4.875"X2.875"X1"
List Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07067 LARGE AREA SANDING SPONGE DSFMF 4.875"X2.875"X1"

3M™ General Purpose Sanding Sponge DSFM-F-ESF-10, 2 7/8 in x 4 7/8 in x 1 in, Dual Grit, Fine/Medium, 1/pk, 10 pks/cs
MI ITEM #03170879
MFR #07067 LARGE AREA SANDING SPONGE DSFMF 4.875"X2.875"X1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.59/each for your price

Overview

Mfr description
07067 LARGE AREA SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fine/Medium Grit
  • All purpose sanding sponge
  • Rinse and Reuse
  • Use wet or dry

Specifications

  • Overall Width
    4.875 in
  • Overall Length
    2.875 in
  • Overall Thickness
    1 in
  • Grade
    Fine, Medium
  • Manufacturer Stock Number
    70005090199
  • Manufacturer Upc Number
    00051115070679
  • UPC_NO
    00051115070679

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text