Motion
07107 CONTOUR SURFACE SANDING SPONGE 904NA 4.5"X5.5"X.1875" SUPER FINE P220

3M
07107 CONTOUR SURFACE SANDING SPONGE 904NA 4.5"X5.5"X.1875" SUPER FINE P220

3M™ General Purpose Sanding Pad 904-ESF, Contour Surface, 4 1/2 in x 5 1/2 in x 3/16 in, Super Fine, Bulk, 24/cs
MI ITEM #03170881
MFR #07107 CONTOUR SURFACE SANDING SPONGE 904NA 4.5"X5.5"X.1875" SUPER FINE P220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07107 CONTOUR SURFACE SANDING SPONGE 904NA 4.5"X5.5"X.1875" SUPER FINE P220

3M™ General Purpose Sanding Pad 904-ESF, Contour Surface, 4 1/2 in x 5 1/2 in x 3/16 in, Super Fine, Bulk, 24/cs
MI ITEM #03170881
MFR #07107 CONTOUR SURFACE SANDING SPONGE 904NA 4.5"X5.5"X.1875" SUPER FINE P220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07107 CONTOUR SURFACE SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Overall Width
    4.5 in
  • Overall Length
    5.5 in
  • Overall Thickness
    0.1875 in
  • Grit Number
    P220
  • Grade
    Super Fine
  • Manufacturer Stock Number
    98070146877
  • Manufacturer Upc Number
    00051115071072
  • UPC_NO
    00051115071072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought