Motion
07115 FIRE BARRIER WRAP STRIPS 2" X 24"

3M
07115 FIRE BARRIER WRAP STRIPS 2" X 24"

3M™ Fire Barrier Wrap Strips FS-195+, 2 in x 24 in, 10 rolls/case
MI ITEM #03170884
MFR #07115 FIRE BARRIER WRAP STRIPS 2" X 24"
List Price$33.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07115 FIRE BARRIER WRAP STRIPS 2" X 24"

3M™ Fire Barrier Wrap Strips FS-195+, 2 in x 24 in, 10 rolls/case
MI ITEM #03170884
MFR #07115 FIRE BARRIER WRAP STRIPS 2" X 24"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.69/each for your price

Overview

Mfr description
07115 FIRE BARRIER WRAP STRIPS 2" X 24"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Material is intumescent for thermal insulation (Intumescent material effectively firestops non-metallic penetrants)
  • Aluminum foil exterior makes for accurate, effective installation
  • Easily installed – simply wrap, secure and seal
  • Re-enterable material saves time and money after installation
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Tuck-In Wrap Strip Roll
  • Length
    24 in
  • Width
    2 in
  • Intumescent Firestop
    Intumescent
  • Color
    Red
  • Standards Met
    China RoHS - Below MCV, EU RoHS, FM Approved, UL Classified, ULC
  • Fire Rating
    4 h
  • Manufacturer Upc Number
    00051115071157
  • Minimum Order Quantity
    10
  • Overall Length
    24 in
  • Overall Width
    2 in
  • Product Types
    Intumescent Strip
  • UPC_NO
    00051115071157
  • Weight
    0.774 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought