Motion
07220 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X24"

3M
07220 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X24"

3M™ Fire Barrier Composite Sheet CS-195+, 36 in x 24 in, 1/case
Mi Item #03170885
MFR #07220 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X24"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07220 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X24"

3M™ Fire Barrier Composite Sheet CS-195+, 36 in x 24 in, 1/case
Mi Item #03170885
MFR #07220 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X24"

Mfr description
07220 FIRE BARRIER COMPOSITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Four-component intumescent system is ideal for firestopping larger penetrations such as cable trays and conduit
  • Forms effective intermittent fire-break within horizontal and vertical cable tray runs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24 in
  • Overall Length
    36 in
  • Overall Width
    2 ft
  • Thickness
    0.3 in
  • Weight
    18.5 lb
  • Width
    36 in

Details

  • Color
    Gray
  • Fire Rating
    4 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Stock Number
    98040024071
  • Manufacturer Upc Number
    00051115072208
  • Minimum Order Quantity
    1
  • Product Types
    Composite Sheet
  • Standards Met
    China RoHS - Below MCV, EU RoHS, FM Approved, UL Classified, ULC
  • Type
    Composite Sheet
  • UPC_NO
    00051115072208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)