Motion
07224 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X41"

3M
07224 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X41"

3M™ Fire Barrier Composite Sheet CS-195+, 36 in x 41 in, 1/case
Mi Item #03170887
MFR #07224 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X41"
Price$1,150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07224 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X41"

3M™ Fire Barrier Composite Sheet CS-195+, 36 in x 41 in, 1/case
Mi Item #03170887
MFR #07224 FIRE BARRIER COMPOSITE SHEET CS-195+ 36"X41"

Mfr description
07224 FIRE BARRIER COMPOSITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Four-component intumescent system is ideal for firestopping larger penetrations such as cable trays and conduit
  • Forms effective intermittent fire-break within horizontal and vertical cable tray runs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.34/each

Specifications

Dimensions

  • Length
    41 in
  • Overall Length
    3.42 ft
  • Overall Width
    3 ft
  • Thickness
    0.3 in
  • Weight
    34.9 lb
  • Width
    36 in

Details

  • Color
    Gray
  • Fire Rating
    4 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115072246
  • Minimum Order Quantity
    1
  • Product Types
    Composite Sheet
  • Standards Met
    China RoHS - Below MCV, EU RoHS, FM Approved, UL Classified, ULC
  • Type
    Composite Sheet
  • UPC_NO
    00051115072246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)