Motion
07924 FLOOR SURFACING ROLLS 12"X50YD 30 GRIT

3M
07924 FLOOR SURFACING ROLLS 12"X50YD 30 GRIT

3M™ Floor Surfacing Rolls 07924, 12 in x 50 yd, 30 Grit
MI ITEM #03170896
MFR #07924 FLOOR SURFACING ROLLS 12"X50YD 30 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07924 FLOOR SURFACING ROLLS 12"X50YD 30 GRIT

3M™ Floor Surfacing Rolls 07924, 12 in x 50 yd, 30 Grit
MI ITEM #03170896
MFR #07924 FLOOR SURFACING ROLLS 12"X50YD 30 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07924 FLOOR SURFACING ROLLS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Roll Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    12 in
  • Roll Width
    12 in
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    98070147222
  • Manufacturer Upc Number
    00051115079245
  • UPC_NO
    00051115079245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought