Motion
07925 FLOOR SURFACING DISCS 7"X.875" 36 GRIT

3M
07925 FLOOR SURFACING DISCS 7"X.875" 36 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170897
MFR #07925 FLOOR SURFACING DISCS 7"X.875" 36 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07925 FLOOR SURFACING DISCS 7"X.875" 36 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170897
MFR #07925 FLOOR SURFACING DISCS 7"X.875" 36 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07925 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    7 in
  • Center Hole Diameter
    0.875 in
  • Manufacturer Stock Number
    98070147230
  • Manufacturer Upc Number
    00051115079252
  • UPC_NO
    00051115079252
  • Weight
    0.062 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text