1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
07936 FLOOR SURFACING DISCS 7"X.875" 24 GRIT
Retail Fixtures & Displays - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #
03170901
MFR #
07936 FLOOR SURFACING DISCS 7"X.875" 24 GRIT
Price
$2.96
/each
Qty
Add to Cart
Previous Page
Home
3M 07936 FLOOR SURFACING DISCS 7"X.875" 24 GRIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
07936 FLOOR SURFACING DISCS 7"X.875" 24 GRIT
Retail Fixtures & Displays - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #
03170901
MFR #
07936 FLOOR SURFACING DISCS 7"X.875" 24 GRIT
Mfr description
07936 FLOOR SURFACING DISCS
For industrial/occupational use only. Not for consumer sale or use.
Also known as 3M™ Resinite™ Discs
Made for edgers and larger rotary machines
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.96
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
0.875 in
Overall Diameter
7 in
Weight
0.099 lb
Details
Abrasive Material
Resinite™
Abrasive Type
Coated
Manufacturer Stock Number
98070147388
Manufacturer Upc Number
00051115079368
UPC_NO
00051115079368
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items