Specifications
Dimensions
- Overall Length50 yd
- Overall Width12 in
- Roll Length50 yd
- Roll Width12 in
Details
- Backing MaterialMatte White Polyester Tc
- ColorMatte White
- GradeCoarse
- Manufacturer Stock Number98070147396
- Manufacturer Upc Number00051115079375
- UPC_NO00051115079375