Motion
07938 FLOOR SURFACING ROLLS 8"X50YD 40 GRIT

3M
07938 FLOOR SURFACING ROLLS 8"X50YD 40 GRIT

3M™ Floor Surfacing Rolls 07938, 8 in x 50 yd, 40 Grit
MI ITEM #03170903
MFR #07938 FLOOR SURFACING ROLLS 8"X50YD 40 GRIT
List Price$490.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07938 FLOOR SURFACING ROLLS 8"X50YD 40 GRIT

3M™ Floor Surfacing Rolls 07938, 8 in x 50 yd, 40 Grit
MI ITEM #03170903
MFR #07938 FLOOR SURFACING ROLLS 8"X50YD 40 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.68/each for your price

Overview

Mfr description
07938 FLOOR SURFACING ROLLS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Roll Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    8 in
  • Roll Width
    8 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    98070147404
  • Manufacturer Upc Number
    00051115079382
  • UPC_NO
    00051115079382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text