Motion
07941 FLOOR SURFACING DISCS 7"X.3125" 24 GRIT

3M
07941 FLOOR SURFACING DISCS 7"X.3125" 24 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170905
MFR #07941 FLOOR SURFACING DISCS 7"X.3125" 24 GRIT
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07941 FLOOR SURFACING DISCS 7"X.3125" 24 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170905
MFR #07941 FLOOR SURFACING DISCS 7"X.3125" 24 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.96/each

Specifications

Dimensions

  • Center Hole Diameter
    0.3125 in
  • Overall Diameter
    7 in
  • Weight
    0.092 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    98070147438
  • Manufacturer Upc Number
    00051115079412
  • UPC_NO
    00051115079412

Overview

Mfr description
07941 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought