Motion
07944 FLOOR SURFACING DISCS 7"X.3125" 40 GRIT

3M
07944 FLOOR SURFACING DISCS 7"X.3125" 40 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170908
MFR #07944 FLOOR SURFACING DISCS 7"X.3125" 40 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07944 FLOOR SURFACING DISCS 7"X.3125" 40 GRIT

Floor Pad - Resinite™ Abrasive Material, 7 in Overall Diameter
MI ITEM #03170908
MFR #07944 FLOOR SURFACING DISCS 7"X.3125" 40 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07944 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Resinite™
  • Overall Diameter
    7 in
  • Center Hole Diameter
    0.3125 in
  • Manufacturer Stock Number
    98070147461
  • Manufacturer Upc Number
    00051115079443
  • UPC_NO
    00051115079443
  • Weight
    0.058 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text