Motion
07958 SANDING SCREEN DISCS 7.875"X.1875" 80 GRIT

3M
07958 SANDING SCREEN DISCS 7.875"X.1875" 80 GRIT

Sanding Disc - 7-7/8 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
MI ITEM #03170910
MFR #07958 SANDING SCREEN DISCS 7.875"X.1875" 80 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07958 SANDING SCREEN DISCS 7.875"X.1875" 80 GRIT

Sanding Disc - 7-7/8 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
MI ITEM #03170910
MFR #07958 SANDING SCREEN DISCS 7.875"X.1875" 80 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07958 SANDING SCREEN DISCS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Grade
    Medium
  • Abrasive Material
    Silicon Carbide
  • Manufacturer Stock Number
    98070147602
  • Manufacturer Upc Number
    00051115079580
  • UPC_NO
    00051115079580
  • Overall Length
    0.1875 in
  • Overall Width
    7.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text