Motion
08026 REGALITE RESIN BOND CLOTH BELT 11.875"X29.5"80Y GRIT

3M
08026 REGALITE RESIN BOND CLOTH BELT 11.875"X29.5"80Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 08026, 11.875 in x 29.5 in 80Y Grit
MI ITEM #03170920
MFR #08026 REGALITE RESIN BOND CLOTH BELT 11.875"X29.5"80Y GRIT
List Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08026 REGALITE RESIN BOND CLOTH BELT 11.875"X29.5"80Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 08026, 11.875 in x 29.5 in 80Y Grit
MI ITEM #03170920
MFR #08026 REGALITE RESIN BOND CLOTH BELT 11.875"X29.5"80Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.51/each for your price

Overview

Mfr description
08026 REGALITE RESIN BOND CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    11-7/8 in
  • Backing Material
    Cloth
  • Grade
    Medium
  • Manufacturer Stock Number
    98070148485
  • Manufacturer Upc Number
    00051115080265
  • UPC_NO
    00051115080265
  • Overall Length
    29.5 in
  • Overall Width
    11.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought