Motion
08031 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"60Y GRIT

3M
08031 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"60Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 08031, 9.875 in x 29.5 in 60Y Grit
MI ITEM #03170923
MFR #08031 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"60Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08031 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"60Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 08031, 9.875 in x 29.5 in 60Y Grit
MI ITEM #03170923
MFR #08031 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"60Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08031 REGALITE RESIN BOND CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    9-7/8 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Medium
  • Manufacturer Stock Number
    98070148535
  • Manufacturer Upc Number
    00051115080319
  • UPC_NO
    00051115080319
  • Overall Length
    29.5 in
  • Overall Width
    9.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text