Motion
08032 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"80Y GRIT

3M
08032 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"80Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 08032, 9.875 in x 29.5 in 80Y Grit
MI ITEM #03170924
MFR #08032 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"80Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08032 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"80Y GRIT

3M™ Regalite™ Resin Bond Cloth Belt 08032, 9.875 in x 29.5 in 80Y Grit
MI ITEM #03170924
MFR #08032 REGALITE RESIN BOND CLOTH BELT 9.875"X29.5"80Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08032 REGALITE RESIN BOND CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    9-7/8 in
  • Backing Material
    Cloth
  • Grade
    Medium
  • Manufacturer Stock Number
    98070148543
  • Manufacturer Upc Number
    00051115080326
  • UPC_NO
    00051115080326
  • Overall Length
    29.5 in
  • Overall Width
    9.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text