Motion
08253 FIRE BARRIER PLASTIC PIPE DEVICE

3M
08253 FIRE BARRIER PLASTIC PIPE DEVICE

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD6, 6 Inch, 5/Case
Mi Item #03170926
MFR #08253 FIRE BARRIER PLASTIC PIPE DEVICE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08253 FIRE BARRIER PLASTIC PIPE DEVICE

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD6, 6 Inch, 5/Case
Mi Item #03170926
MFR #08253 FIRE BARRIER PLASTIC PIPE DEVICE

Mfr description
08253 FIRE BARRIER PLASTIC PIPE DEVICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    6 in
  • Pipe Diameter
    6 in
  • Weight
    4.6 lb

Details

  • Color
    Gray
  • Fire Rating
    2 h
  • Manufacturer Upc Number
    00051115082535
  • Minimum Order Quantity
    5
  • Pipe Material Application
    Non-Metallic
  • Product Types
    Plastic Pipe Device
  • Standards Met
    ASTM E 814 (UL 1479), CAN/ULC S115
  • Type
    Intumescent Collar Assembly
  • UPC_NO
    00051115082535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)