Motion
08260 FIRE BARRIER COMPOSITE SHEET CS-195+ 28"X52"

3M
08260 FIRE BARRIER COMPOSITE SHEET CS-195+ 28"X52"

3M™ Fire Barrier Composite Sheet CS-195+, 28 in x 52 in, 1/case
MI ITEM #03170927
MFR #08260 FIRE BARRIER COMPOSITE SHEET CS-195+ 28"X52"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08260 FIRE BARRIER COMPOSITE SHEET CS-195+ 28"X52"

3M™ Fire Barrier Composite Sheet CS-195+, 28 in x 52 in, 1/case
MI ITEM #03170927
MFR #08260 FIRE BARRIER COMPOSITE SHEET CS-195+ 28"X52"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08260 FIRE BARRIER COMPOSITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Four-component intumescent system is ideal for firestopping larger penetrations such as cable trays and conduit
  • Forms effective intermittent fire-break within horizontal and vertical cable tray runs
  • Hard char material tightly seals penetrations against flame spread, smoke and toxic gases
  • Easy to install: cut, form and install using common trade tools for nearly any size
  • Thermally conductive: allows unwanted heat build-up to escape, helping reduce derating issues
  • Re-enterable for new or retrofit installations
  • Firestop tested for up to 4 hours in accordance with ASTM E 814 (UL 1479)

Specifications

  • Type
    Composite Sheet
  • Length
    52 in
  • Width
    28 in
  • Intumescent Firestop
    Intumescent
  • Thickness
    0.3 in
  • Color
    Gray
  • Standards Met
    China RoHS - Below MCV, EU RoHS, FM Approved, UL Classified, ULC
  • Fire Rating
    4 h
  • Manufacturer Upc Number
    00051115082603
  • Minimum Order Quantity
    1
  • Overall Length
    52 in
  • Overall Width
    28 in
  • Product Types
    Composite Sheet
  • UPC_NO
    00051115082603
  • Weight
    32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought