Motion
08378 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA PPD 1.5 1.5"

3M
08378 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA PPD 1.5 1.5"

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD1.5, 1.5 Inch, 10/Case
MI ITEM #03170931
MFR #08378 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA PPD 1.5 1.5"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08378 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA PPD 1.5 1.5"

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD1.5, 1.5 Inch, 10/Case
MI ITEM #03170931
MFR #08378 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA PPD 1.5 1.5"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08378 FIRE BARRIER ULTRA PLASTIC PIPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
  • One-piece metal construction requires no assembly
  • Tabs let installers anchor penetrations to slabs quickly and permanently

Specifications

  • Type
    Hardware Kit
  • Width
    1-1/2 in
  • Material
    Metal
  • Standards Met
    UL Classified
  • Fire Rating
    3 hr
  • Color
    Gray
  • Manufacturer Upc Number
    00051115083785
  • Minimum Order Quantity
    10
  • Overall Width
    1.5 in
  • Product Types
    Plastic Pipe Device
  • UPC_NO
    00051115083785
  • Weight
    0.391 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text