Motion
08380 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD3

3M
08380 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD3

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD3, 3 in, 10/case
MI ITEM #03170933
MFR #08380 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08380 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD3

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD3, 3 in, 10/case
MI ITEM #03170933
MFR #08380 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08380 FIRE BARRIER ULTRA PLASTIC PIPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
  • One-piece metal construction requires no assembly
  • Tabs let installers anchor penetrations to slabs quickly and permanently

Specifications

  • Type
    Hardware Kit
  • Width
    3 in
  • Material
    Interam Ultra GS
  • Standards Met
    ASTM E 814, UL 1479
  • Fire Rating
    3 hr
  • Color
    Gray
  • Manufacturer Catalog Number
    UPPD3
  • Manufacturer Stock Number
    7000006375
  • Manufacturer Upc Number
    00051115083808
  • Minimum Order Quantity
    10
  • Overall Width
    3 in
  • Product Types
    Plastic Pipe Device
  • UPC_NO
    00051115083808
  • Weight
    0.751 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text