Motion
08381 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD4

3M
08381 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD4

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD4, 4 in, 10/case
MI ITEM #03170934
MFR #08381 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD4
List Price$46.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08381 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD4

3M™ Fire Barrier Ultra Plastic Pipe Device ULTRA-PPD4, 4 in, 10/case
MI ITEM #03170934
MFR #08381 FIRE BARRIER ULTRA PLASTIC PIPE DEVICE ULTRA-PPD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.35/each for your price

Overview

Mfr description
08381 FIRE BARRIER ULTRA PLASTIC PIPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
  • One-piece metal construction requires no assembly
  • Tabs let installers anchor penetrations to slabs quickly and permanently

Specifications

  • Type
    Hardware Kit
  • Width
    4 in
  • Material
    Interam Ultra GS
  • Standards Met
    ASTM E 814, UL 1479
  • Fire Rating
    3 hr
  • Color
    Gray
  • Manufacturer Catalog Number
    UPPD4
  • Manufacturer Stock Number
    7000006376
  • Manufacturer Upc Number
    00051115083815
  • Minimum Order Quantity
    10
  • Overall Width
    4 in
  • Product Types
    Plastic Pipe Device
  • UPC_NO
    00051115083815
  • Weight
    0.786 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text