Motion
09178 440D FLOOR SURFACING CLOTH BELTS 9 7/8"X29 1/2" P24X

3M
09178 440D FLOOR SURFACING CLOTH BELTS 9 7/8"X29 1/2" P24X

3M™ 440D Floor Surfacing Cloth Belts, 09178, 9 7/8 in x 29 1/2 in, P24X , 10/case
MI ITEM #03170937
MFR #09178 440D FLOOR SURFACING CLOTH BELTS 9 7/8"X29 1/2" P24X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09178 440D FLOOR SURFACING CLOTH BELTS 9 7/8"X29 1/2" P24X

3M™ 440D Floor Surfacing Cloth Belts, 09178, 9 7/8 in x 29 1/2 in, P24X , 10/case
MI ITEM #03170937
MFR #09178 440D FLOOR SURFACING CLOTH BELTS 9 7/8"X29 1/2" P24X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09178 440D FLOOR SURFACING CLOTH BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    29-1/2 in
  • Belt Width
    9-7/8 in
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    70005150837
  • Manufacturer Upc Number
    00051115091780
  • UPC_NO
    00051115091780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text