Motion
09184 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"120Y GRIT

3M
09184 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"120Y GRIT

3M™ Regalite™ Resin Bond Cloth Belts 09184, 3M761D, 11.875 in x 29.5 in 120Y Grit
MI ITEM #03170942
MFR #09184 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"120Y GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09184 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"120Y GRIT

3M™ Regalite™ Resin Bond Cloth Belts 09184, 3M761D, 11.875 in x 29.5 in 120Y Grit
MI ITEM #03170942
MFR #09184 REGALITE RESIN BOND CLOTH BELTS 3M761D 11.875"X29.5"120Y GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09184 REGALITE RESIN BOND CLOTH BELTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Belt Length
    29-1/2 in
  • Belt Width
    11-7/8 in
  • Backing Material
    Cloth
  • Grade
    Fine
  • Manufacturer Stock Number
    70070973584
  • Manufacturer Upc Number
    00051115091841
  • UPC_NO
    00051115091841
  • Overall Length
    29.5 in
  • Overall Width
    11.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought